Check Availability
  • QUAZITE 

    PG Underground Enclosure Cover, Electric, For Use With 20-1/4 x 13-3/8 Enclosure

  • Item # 4AWX6
  • Mfr. Model # PG1118HA0017
PG Underground Enclosure Cover, Electric, For Use With 20-1/4 x 13-3/8 Enclosure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AWX6
Mfr. Model # PG1118HA0017
UNSPSC #39121302
Shipping Weight 27.97 lbs
Country of Origin USA *
Item Underground Enclosure Cover
Type PG
Cover Logo Electric
Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-1/4 UNC
Color Gray
For Use With 20-1/4 x 13-3/8 Enclosure
Description/Special Features For Areas with Non-Deliberate Traffic Only
Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Dimension 18-1/8" L x 11-1/4" W x 1-3/4" D
Material Monolithic Polymer Concrete
Load Rating 15000 lbs.
Cover Pull Slot Size 1/2" x 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions