Check Availability
  • QUAZITE 

    PC Underground Enclosure Cover, Electric, For Use With 14-3/4 x 14-3/4 Enclosure

  • Item # 4AWY3
  • Mfr. Model # PC1212CA0017
PC Underground Enclosure Cover, Electric, For Use With 14-3/4 x 14-3/4 Enclosure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AWY3
Mfr. Model # PC1212CA0017
UNSPSC #39121302
Shipping Weight 11.82 lbs
Country of Origin USA *
Item Underground Enclosure Cover
Type PC
Cover Logo Electric
Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 1-1/2 UNC
Color Gray
For Use With 14-3/4 x 14-3/4 Enclosure
Description/Special Features For Areas with Non-Deliberate Traffic Only
Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Dimension 12-13/16" L x 12-13/16" W x 3/4" D
Material Monolithic Polymer Concrete
Load Rating 8000 lbs.
Cover Pull Slot Size 1/2" x 2"
* This product's country of origin is subject to change

Compliance and Restrictions