Check Availability
  • QUAZITE 

    PC Underground Enclosure Cover, Blank, For Use With 11 x 9 Enclosure

  • Item # 4AWU7
  • Mfr. Model # PC0608HA0009
PC Underground Enclosure Cover, Blank, For Use With 11 x 9 Enclosure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AWU7
Mfr. Model # PC0608HA0009
UNSPSC #39121302
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Underground Enclosure Cover
Type PC
Cover Logo Blank
Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 1-1/2 UNC
Color Gray
For Use With 11 x 9 Enclosure
Description/Special Features For Areas with Non-Deliberate Traffic Only
Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Dimension 9-3/8" L x 7-3/8" W x 3/4" D
Material Monolithic Polymer Concrete
Load Rating 15000 lbs.
Cover Pull Slot Size 1/2" x 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close