Check Availability
  • QUARTET 

    Wool Felt Dry Erase Board Eraser, 1-5/8"W, Black

  • Item # 49EU72
  • Mfr. Model # 807222
Wool Felt Dry Erase Board Eraser, 1-5/8"W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These erasers and eraser/marker sets are used to clean Dry Erase Boards and combination Dry Erase Boards, sold separately. Ideal for use in classrooms, conference rooms, and other heavy-use environments.
Show More Close
 

Technical Specifications

Item # 49EU72
Mfr. Model # 807222
UNSPSC #44111905
Shipping Weight 0.44 lbs
Country of Origin China *
Item Dry Erase Board Eraser
Material Wool Felt
Color Black
Height 2"
Width 1-5/8"
Length 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In