Check Availability
  • QUARTET 

    Wool Felt Chalkboard Eraser, 5"W, Gray

  • Item # 30P050
  • Mfr. Model # 804526
Wool Felt Chalkboard Eraser, 5"W, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep your chalkboard clean with this wool felt chalkboard eraser. The six strips of dense eraser felt are mounted to a strong felt backing, offering excellent chalk absorption and cleaning power. It is safe for daily use on all chalkboard surfaces. Ideal for moderate-use classroom environments and common work spaces.
Show More Close
 

Technical Specifications

Item # 30P050
Mfr. Model # 804526
UNSPSC #44111905
Shipping Weight 0.005 lbs
Country of Origin China *
Item Chalkboard Eraser
Material Wool Felt
Color Gray
Height 1"
Width 5"
Depth 2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.