Check Availability
  • QUARTET 

    Soft Bristles Dry Erase Board Eraser, 5"W, Gray/White/Yellow

  • Item # 30P049
  • Mfr. Model # 920335
Soft Bristles Dry Erase Board Eraser, 5"W, Gray/White/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Specially designed for use with Quartet® whiteboards (available separately), this eraser helps leave whiteboard surfaces looking fresh and clean. It features soft bristles to collect unwanted marker dust, is hand washable, lightweight, and durable for years of repeated use.

• Can be cleaned with water after use
Show More Close
 

Technical Specifications

Item # 30P049
Mfr. Model # 920335
UNSPSC #44111905
Shipping Weight 0.005 lbs
Country of Origin China *
Item Dry Erase Board Eraser
Material Soft Bristles
Color Gray/White/Yellow
Height 1-3/8"
Width 5"
Depth 2-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.