Check Availability
  • QUARTET 

    Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 48"W, Natural

  • Item # 4W097
  • Mfr. Model # 364
Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 48"W, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 4W097
Mfr. Model # 364
UNSPSC #44111907
Catalog Page 1373
Shipping Weight 33.0 lbs
Country of Origin China *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Cork
Width 48"
Height 36"
Board Frame Material Oak
Frame Color Light Oak
Board Color Natural
Number of Doors 2
Door Type Swing
Includes Tamperproof Lock, 1 Key per Lock, Mounting hardware
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.