Check Availability
  • QUARTET 

    Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 24"W, Natural

  • Item # 4W096
  • Mfr. Model # 2363
Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 24"W, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This enclosed cork board features an aluminum frame, mounting hardware, and shatter-resistant acrylic swing doors with locks for tamperproof message display.
Show More Close
 

Technical Specifications

Item # 4W096
Mfr. Model # 2363
UNSPSC #44111907
Catalog Page 1373
Shipping Weight 16.0 lbs
Country of Origin China *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Cork
Width 24"
Height 36"
Board Frame Material Aluminum
Frame Color Silver
Board Color Natural
Number of Doors 1
Door Type Swing
Includes Tamperproof Lock, 1 Key per Lock, Mounting hardware
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.