Check Availability
  • QUARTET 

    Push-Pin Indoor Enclosed Bulletin Board, Cork, 27"H x 30"W, Brown

  • Item # 48LX03
  • Mfr. Model # EIHC2730
Push-Pin Indoor Enclosed Bulletin Board, Cork, 27"H x 30"W, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 48LX03
Mfr. Model # EIHC2730
UNSPSC #44111907
Shipping Weight 17.5 lbs
Country of Origin Portugal *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Cork
Width 30"
Height 27"
Board Frame Material Aluminum
Frame Color Silver
Board Color Brown
Number of Doors 1
Door Type Swing
Includes Mounting Hardware, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Glass
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.