Check Availability
  • QUARTET 

    Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 48"W, Natural

  • Item # 3W289
  • Mfr. Model # 2364
Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 48"W, Natural
Qty
  • Web Price
    $696.63 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This enclosed cork board features an aluminum frame, mounting hardware, and shatter-resistant acrylic swing doors with locks for tamperproof message display.
Show More Close
 

Technical Specifications

Item # 3W289
Mfr. Model # 2364
UNSPSC #44111907
Catalog Page 1373
Shipping Weight 37.6 lbs
Country of Origin China *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Cork
Width 48"
Height 36"
Board Frame Material Aluminum
Frame Color Silver
Board Color Natural
Number of Doors 2
Door Type Swing
Includes Tamperproof Lock, 1 Key per Lock, Mounting hardware
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.