Check Availability
  • Dry Erase Boards
  • QUARTET 

    Gloss-Finish Porcelain Chalkboard, Wall Mounted, 36"H x 48"W, Black

  • Item # 30P032
  • Mfr. Model # PCA304B
Gloss-Finish Porcelain Chalkboard, Wall Mounted, 36"H x 48"W, Black
Qty
  • Web Price
    $262.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Designed to deliver superior performance in heavy-use, active learning environments, this ultra-durable, ultra-smooth black porcelain chalkboard will not scratch, dent, stain or ghost. The steel backing also gives it a magnetic quality, allowing you to use it as a writing surface and magnetic bulletin board. The anodized, satin-finish aluminum frame with accessory tray helps to complement any interior.

• 3 x 4 ft.
• Wall-mounting/hanging system included
• Cradle to Cradle™ Silver certified porcelain construction
Show More Close
 

Technical Specifications

Item # 30P032
Mfr. Model # PCA304B
UNSPSC #44111906
Shipping Weight 24.55 lbs
Country of Origin USA *
Dry Erase Product Grouping Chalkboard
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color Black
Dry Erase Height 36"
Dry Erase Width 48"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Frame Color Silver
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Features DuraMax(R) Porcelain Surface
Includes Chalk Tray, Mounting Hardware and Lifetime Surface Warranty
Standards Cradle to CradleCM Silver Certified Porcelain
Item Chalkboard
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.