Check Availability
  • QUARTET 

    Plastic Marker Holder, 6-1/2"W, Black

  • Item # 32GU39
  • Mfr. Model # 85377
Plastic Marker Holder, 6-1/2"W, Black Marker Holder,8-1/4inH,Black,Plastic Marker Holder,8-1/4inH,Black,Plastic Marker Holder,8-1/4inH,Black,Plastic Marker Holder,8-1/4inH,Black,Plastic Marker Holder,8-1/4inH,Black,Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This convenient marker caddy comes complete with four assorted color Quartet® EnduraGlide® dry-erase markers and one whiteboard eraser. The caddy comes with a detachable hook so that it can be easily connected to the side of a Quartet® Prestige® 2 Whiteboard. Included EnduraGlide® markers are top-performing liquid ink markers that deliver bold color and dry-erase cleanly after each use. Caddy can be attached to the frame of Prestige® 2 whiteboards for easy access.
Show More Close
 

Technical Specifications

Item # 32GU39
Mfr. Model # 85377
UNSPSC #44111905
Catalog Page 1367
Shipping Weight 1.16 lbs
Country of Origin China *
Item Marker Holder
Material Plastic
Color Black
Height 8-1/4"
Width 6-1/2"
Depth 3-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.