Check Availability
  • QUARTET 

    Plastic Flipchart Hooks, 3-3/4"W, Silver

  • Item # 32GT59
  • Mfr. Model # 85378
Plastic Flipchart Hooks, 3-3/4"W, Silver Flipchart Hooks ,1-1/2 In,Plastic,PK2 Flipchart Hooks ,1-1/2 In,Plastic,PK2 Flipchart Hooks ,1-1/2 In,Plastic,PK2 Flipchart Hooks ,1-1/2 In,Plastic,PK2 Flipchart Hooks ,1-1/2 In,Plastic,PK2 Flipchart Hooks ,1-1/2 In,Plastic,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Increase the functionality of your whiteboard with these flipchart/easel pad hooks. Designed for use with the Quartet® Prestige® 2 Whiteboard (available separately), the hooks slip easily over the top of the whiteboard frame. A flipchart or easel pad can then be attached onto the front posts. The hooks hold the paper securely in place to create a stable writing platform. With pages elevated, you can increase visibility of notes and drawings for a large audience. Use in meeting spaces as an alternative to an easel. Hooks are silver and come in a set of two.
Show More Close
 

Technical Specifications

Item # 32GT59
Mfr. Model # 85378
UNSPSC #44111905
Shipping Weight 0.07 lbs
Country of Origin China *
Item Flipchart Hooks
Material Plastic
Color Silver
Height 1"
Width 3-3/4"
Depth 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.