Check Availability
  • QUARTET 

    Plastic Flipchart Extension Arm, 28"W, Silver

  • Item # 32GT64
  • Mfr. Model # 85381
Plastic Flipchart Extension Arm, 28"W, Silver Flipchart Extension Arm,2-3/8inD,Silver Flipchart Extension Arm,2-3/8inD,Silver Flipchart Extension Arm,2-3/8inD,Silver Flipchart Extension Arm,2-3/8inD,Silver Flipchart Extension Arm,2-3/8inD,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hang a flipchart directly next to your whiteboard for additional writing space with this Flipchart Extension Arm. It allows a flipchart to be used without sacrificing any of the dry-erase writing surface. The arm swings extends so that flipcharts can be easily attached on either side of the board. Use only with Quartet® Prestige® 2 Whiteboards (available separately).
Show More Close
 

Technical Specifications

Item # 32GT64
Mfr. Model # 85381
UNSPSC #44111905
Shipping Weight 0.76 lbs
Country of Origin China *
Item Flipchart Extension Arm
Material Plastic
Color Silver
Height 3-3/4"
Width 28"
Depth 2-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.