Check Availability
  • QUARTET 

    Plastic Dry Erase Marker and Eraser Set, 7-57/64"W, Red, Back, Blue, Green

  • Item # 49EU73
  • Mfr. Model # 51-659672QA
Plastic Dry Erase Marker and Eraser Set, 7-57/64"W, Red, Back, Blue, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These erasers and eraser/marker sets are used to clean Dry Erase Boards and combination Dry Erase Boards, sold separately. Ideal for use in classrooms, conference rooms, and other heavy-use environments.
Show More Close
 

Technical Specifications

Item # 49EU73
Mfr. Model # 51-659672QA
UNSPSC #44111905
Shipping Weight 0.35 lbs
Country of Origin China *
Item Dry Erase Marker and Eraser Set
Material Plastic
Color Red, Back, Blue, Green
Height 1-1/4"
Width 7-57/64"
Length 7-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In