Check Availability
Plastic Accessory Storage Cup, 5"W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Accessory Storage Cup provides convenient, bulk storage for all whiteboard accessories. Made of durable, black plastic this cup is segmented so items are always within easy reach. Keep Quartet® dry-erase markers, erasers, whiteboard cleaner, and other small accessories in place by attaching this accessory to the frame of a Quartet® Prestige® 2 Whiteboard.
Show More Close
 

Technical Specifications

Item # 32GT58
Mfr. Model # 85374
UNSPSC #44111905
Catalog Page 1367
Shipping Weight 0.35 lbs
Country of Origin China *
Item Accessory Storage Cup
Material Plastic
Color Black
Height 4"
Width 5"
Depth 3"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.