Check Availability
  • QUARTET 

    Magnetic Letter, Dry Erase Indoor Enclosed Bulletin Board, Steel, 39"H x 38"W, White

  • Item # 48LX06
  • Mfr. Model # EEHM3938
Magnetic Letter, Dry Erase Indoor Enclosed Bulletin Board, Steel, 39"H x 38"W, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 48LX06
Mfr. Model # EEHM3938
UNSPSC #44111907
Shipping Weight 47.0 lbs
Country of Origin Portugal *
Item Enclosed Bulletin Board
Board Style Magnetic Letter, Dry Erase
Board Material Steel
Width 38"
Height 39"
Board Frame Material Aluminum
Frame Color Silver
Board Color White
Number of Doors 1
Door Type Swing
Includes Mounting Hardware, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Glass
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.