Check Availability
  • QUARTET 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 36"H x 48"W, White

  • Item # 48LW96
  • Mfr. Model # PPA304
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 36"H x 48"W, White
Qty
  • Web Price
    $323.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Quartet® DuraMax® porcelain whiteboard won’t dent, ghost, scratch, or stain even with heavy use. Board is magnetic so you can post notes, reminders, and other documents with a rare earth magnet (not included). Ideal for daily use in busy classroom applications. Limited lifetime manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 48LW96
Mfr. Model # PPA304
UNSPSC #44111905
Shipping Weight 25.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 36"
Dry Erase Width 48"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Frame Color Silver
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes Tray, Mounting Hardware
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.