Check Availability
  • QUARTET 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 36"H x 60"W, White

  • Item # 48LW89
  • Mfr. Model # 2545B
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 36"H x 60"W, White
Qty
  • Web Price
    $568.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quartet® Premium DuraMax® porcelain dry erase board features a durable, magnetic surface that won’t ghost, stain, dent, or scratch. The easy-to-clean surface is ideal for heavy use. Board can be mounted vertically or horizontally.
Show More Close
 

Technical Specifications

Item # 48LW89
Mfr. Model # 2545B
UNSPSC #44111905
Shipping Weight 31.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 36"
Dry Erase Width 60"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Frame Color Black
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes Tray, (4) Dry-Erase Markers, Mounting Hardware
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions