Check Availability
  • QUARTET 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 36"H x 48"W, White

  • Item # 48LW77
  • Mfr. Model # 85516
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 36"H x 48"W, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quartet® DuraMax® porcelain dry erase board features a durable, magnetic surface that won’t ghost, stain, dent, or scratch. The easy-to-clean surface is ideal for heavy use. Board can be mounted vertically or horizontally.
Show More Close
 

Technical Specifications

Item # 48LW77
Mfr. Model # 85516
UNSPSC #44111905
Shipping Weight 26.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 36"
Dry Erase Width 48"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Frame Color Silver
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes Tray, (4) Dry-Erase Markers, Mounting Hardware
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close