Check Availability
  • QUARTET 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 24"H x 36"W, White

  • Item # 32GT71
  • Mfr. Model # P553AP2
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 24"H x 36"W, White Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Prestige® 2 DuraMax® porcelain board features a durable, exceptionally resilient, and smooth writing surface. The porcelain surface will not ghost, stain, scratch or dent over time despite years of heavy use. The surface of this whiteboard is also magnetic so that it can double as a magnetic bulletin board. With a stylish frame and attached marker tray this top of the line board is a useful addition to any office space. Hang board quickly and easily on any wall using the included pass-through mounting hardware. Quartet® Prestige 2 Connects™ accessories, sold separately, are also compatible with the Prestige 2 board to increase ease-of-use and offer additional functionality. Minimal cleaning of board surface is recommended. Lifetime warranty.
Show More Close
 

Technical Specifications

Item # 32GT71
Mfr. Model # P553AP2
UNSPSC #44111905
Catalog Page 1369
Shipping Weight 15.9 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 24"
Dry Erase Width 36"
Depth 1-3/4"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Frame Color Silver
Board Frame Material Aluminum/Plastic
Frame Material Aluminum / Plastic
Dry Erase Surface Type Porcelain
Includes Marker Tray, (4) Dry-Erase Markers and Mounting Hardware
Standards TAA Compliant
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.