Check Availability
  • QUARTET 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 24"H x 36"W, White

  • Item # 1YXD2
  • Mfr. Model # P563T
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 24"H x 36"W, White Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36" Dry Erase Board,Wall Mounted,24"x36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ultra-durable, ultra-smooth board with DuraMax® porcelain surface will not scratch, dent, stain, or ghost. Delivers superior performance when collaboration is needed in high-profile, heavy-use office environments. Magnetic surface doubles as bulletin board. Easy-to-clean writing surface requires minimal use of Quartet® cleaning solutions. Removable corner caps and pass-thru mounting system secures board to wall in 4 places, guaranteeing easy and accurate installation. Euro™ titanium finish offers sleek styling and maximum durability. Attached marker tray conveniently stores markers and accessories. Includes Quick Clips for securing documents and 4 Quartet® dry-erase markers.
Show More Close
 

Technical Specifications

Item # 1YXD2
Mfr. Model # P563T
UNSPSC #44111905
Shipping Weight 14.6 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 24"
Dry Erase Width 36"
Depth 1-11/16"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Frame Color Titanium
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Includes Marker Tray and Marker
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.