Check Availability
  • QUARTET 

    Garment Rack, Black, 48 In

  • Item # 30P085
  • Mfr. Model # 20224
Garment Rack, Black, 48 In
Qty
  • Web Price
    $556.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep coats, garments, shoes and umbrellas neatly organized in meeting rooms or conference areas with this freestanding garment rack. It features space for 24 hangers, along with a bottom shelf for footwear and perforated top shelf for additional storage. Use the attachable rack to store up to 3 umbrellas. The contemporary design also includes attractive, durable features to complement any environment. Included levelers help to maintain stability on uneven floors.

• 48" x 61.5"
• Single-sided solution
• Holds 24 hangers
• Includes 12 hangers
Show More Close
 

Technical Specifications

Item # 30P085
Mfr. Model # 20224
UNSPSC #56101503
Shipping Weight 38.0 lbs
Country of Origin China *
Item Garment Rack
Height (In.) 61-1/2
Depth (In.) 18-1/2
Width (In.) 48
Holds Garments, Hangers, Footwear, and Umbrellas
Material Steel
Finish Black Powder-Coated
Color Black
Assembly Required
Includes (12) Hangers, (2) Shleves, Attachable Umbrella Rack, and Adjustable Levelers
Package Quantity 15
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.