Check Availability
  • QUARTET 

    Garment Rack, Black, 24 In

  • Item # 30P083
  • Mfr. Model # 20222
Garment Rack, Black, 24 In
Qty
  • Web Price
    $386.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep coats, garments, shoes and umbrellas neatly organized in meeting rooms or conference areas with this double-sided, freestanding solution. It Includes a top and bottom shelf, along with 12 hangers on a double-sided, evenly indexed rail. The perforated top shelf provides additional storage, and the bottom shelf helps keep footwear organized. Use the attachable rack to store up to 3 umbrellas. To help maintain stability on uneven floors, the garment rack includes adjustable floor levelers.

• Contemporary design
• Durable features
• Pair with Quartet® hangers No. 20803 (available separately)
Show More Close
 

Technical Specifications

Item # 30P083
Mfr. Model # 20222
UNSPSC #56101503
Shipping Weight 30.0 lbs
Country of Origin China *
Item Garment Rack
Height (In.) 61-1/2
Depth (In.) 18-1/2
Width (In.) 24
Holds Garments, Hangers, Footwear, and Umbrellas
Material Steel
Finish Black Powder-Coated
Color Black
Assembly Required
Includes (8) Hangers, (2) Shleves, Attachable Umbrella Rack, and Adjustable Levelers
Package Quantity 11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.