Check Availability
  • QUARTET 

    Foam Dry Erase Board Eraser, 9-1/2"W, Gray

  • Item # 30P047
  • Mfr. Model # 52-180132Q
Foam Dry Erase Board Eraser, 9-1/2"W, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clean large whiteboard and chalkboard surfaces with ease using this oversized eraser. It is ideal for use in classrooms, conference rooms, and other heavy-use environments. It is also hand-washable and made with a lightweight material that allows for years of repeated use. The durable, ergonomic handle helps promote comfort during use.

• Foam eraser construction
• Hand washable
Show More Close
 

Technical Specifications

Item # 30P047
Mfr. Model # 52-180132Q
UNSPSC #44111905
Shipping Weight 0.35 lbs
Country of Origin China *
Item Dry Erase Board Eraser
Material Foam
Color Gray
Height 3"
Width 9-1/2"
Depth 2-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.