Check Availability
  • QUARTET 

    Fine-Tip Dry Erase Marker Set, Blue, (2) Black, Green, Red, 5 PK

  • Item # 49EU87
  • Mfr. Model # 5001M-5SKA
Fine-Tip Dry Erase Marker Set, Blue, (2) Black, Green, Red, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49EU87
Mfr. Model # 5001M-5SKA
UNSPSC #44111905
Shipping Weight 0.4 lbs
Country of Origin China *
Item Dry Erase Marker Set
Barrel Type Round
Ink Color Blue, (2) Black, Green, Red
Tip Size Fine
Features Non-Toxic, Low odor
Standards AP Certified Nontoxic
Includes Eraser, Board Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.