Check Availability
  • QUARTET 

    Felt Eraser Refills, Small, 6"W, Black

  • Item # 32GT56
  • Mfr. Model # 85388
Felt Eraser Refills, Small, 6"W, Black Eraser Refills, Small,6 In W,Black,Felt Eraser Refills, Small,6 In W,Black,Felt Eraser Refills, Small,6 In W,Black,Felt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restore the original cleaning power of your eraser with this Quartet® Prestige 2 Connects™ 2-in-1 Eraser refill. It allows you to replace the bristles of your eraser, allowing it to continue wiping away dry-erase ink and capturing marker dust to keep your writing platform clean. It can also help to extend the surface life of your whiteboard. Refill consists of 2 sets of 8 felt layers.
Show More Close
 

Technical Specifications

Item # 32GT56
Mfr. Model # 85388
UNSPSC #44111905
Shipping Weight 0.03 lbs
Country of Origin China *
Item Eraser Refills, Small
Material Felt
Color Black
Height 7/8"
Width 6"
Depth 7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.