Check Availability
  • QUARTET 

    Felt Dry Erase 2-in-1 Eraser, 13-3/8"W, Black/Silver

  • Item # 32GT54
  • Mfr. Model # 85370
Felt Dry Erase 2-in-1 Eraser, 13-3/8"W, Black/Silver Dry Erase 2-in-1 Eraser,Felt,Blck/Silver Dry Erase 2-in-1 Eraser,Felt,Blck/Silver Dry Erase 2-in-1 Eraser,Felt,Blck/Silver Dry Erase 2-in-1 Eraser,Felt,Blck/Silver Dry Erase 2-in-1 Eraser,Felt,Blck/Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Erasing a whiteboard regularly helps to extend the surface life. This Quartet® Prestige 2 Connects™ 2-in-1 Eraser simplifies the task because it offers two erasers in one. Both a small and large whiteboard eraser, you can clean a portion of the board or the entire whiteboard surface with equal ease. The small eraser attaches to the top of the large eraser to function as a comfortable handle during full erasure. It can also be easily removed and used separately for smaller erasing jobs. Both size erasers feature fine bristles to fully remove all dry-erase ink and dust from the whiteboard surface and are black in color. Ideal for use with Quartet® Prestige® 2 Whiteboards. Can be attached to the frame of Prestige® 2 whiteboards for easy access.
Show More Close
 

Technical Specifications

Item # 32GT54
Mfr. Model # 85370
UNSPSC #44111905
Catalog Page 1367
Shipping Weight 0.35 lbs
Country of Origin China *
Item Dry Erase 2-in-1 Eraser
Material Felt
Color Black/Silver
Height 2-1/8"
Width 13-3/8"
Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.