Check Availability
  • QUARTET 

    Cork Bulletin Bar, 36"D x 36"W, Brown/Silver

  • Item # 32GT60
  • Mfr. Model # 85379
Cork Bulletin Bar, 36"D x 36"W, Brown/Silver Bulletin Bar,36inD,Brown / Silver,Cork Bulletin Bar,36inD,Brown / Silver,Cork Bulletin Bar,36inD,Brown / Silver,Cork Bulletin Bar,36inD,Brown / Silver,Cork Bulletin Bar,36inD,Brown / Silver,Cork Bulletin Bar,36inD,Brown / Silver,Cork
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Natural cork bulletin bar adds a tackable posting surface to any whiteboard. Durable and self-healing, documents can easily be tacked up with thumbtacks or push-pins. The long bulletin bar fits nicely above any whiteboard. It hooks easily onto the frame of a Quartet® Prestige® 2 Whiteboard. Features a silver, aluminum frame. Bulletin bar is a useful addition to a collaborative workspace.
Show More Close
 

Technical Specifications

Item # 32GT60
Mfr. Model # 85379
UNSPSC #44111905
Catalog Page 1367
Shipping Weight 1.1 lbs
Country of Origin China *
Item Bulletin Bar
Material Cork
Color Brown/Silver
Height 1-1/2"
Width 36"
Depth 36"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.