Check Availability
  • QUARTET 

    Bullet-Tip Dry Erase Marker Set, Black, Blue, Green, Red, 4 PK

  • Item # 2NRU9
  • Mfr. Model # 5001-1M
Bullet-Tip Dry Erase Marker Set, Black, Blue, Green, Red, 4 PK Dry-Erase Marker,Bullet,Assort,PK4 Dry-Erase Marker,Bullet,Assort,PK4 Dry-Erase Marker,Bullet,Assort,PK4 Dry-Erase Marker,Bullet,Assort,PK4 Dry-Erase Marker,Bullet,Assort,PK4 Dry-Erase Marker,Bullet,Assort,PK4 Dry-Erase Marker,Bullet,Assort,PK4 Dry-Erase Marker,Bullet,Assort,PK4 Dry-Erase Marker,Bullet,Assort,PK4 Dry-Erase Marker,Bullet,Assort,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

EnduraGlide® dry-erase markers always deliver strong, bold color with a non-toxic, low-odor ink that is safe and easy to use. A see-through ink gauge shows exactly how much ink is left, and a pressurized, 3-chamber system helps send ink straight to nib, ensuring constant ink flow, smoother writing, and clean erasure. To keep markers from rolling out of sight, the EnduraGlide® markers also feature a roll-resistant cap design.

• Quick-drying ink
• Ideal for use on whiteboards and nonporous surfaces
• Bullet tip
• 4-count box
Show More Close
 

Technical Specifications

Item # 2NRU9
Mfr. Model # 5001-1M
UNSPSC #44111905
Shipping Weight 0.15 lbs
Country of Origin China *
Item Dry Erase Marker Set
Barrel Type Ergonomic Soft Grip
Ink Color Black, Blue, Green, Red
Tip Size Bullet
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

This item is restricted for international sale.