Check Availability
  • QUARTET 

    Aluminum Easel Pad Retainer for Quartet 50E and 55E Easels, Silver

  • Item # 30P060
  • Mfr. Model # 50T
Aluminum Easel Pad Retainer for Quartet 50E and 55E Easels, Silver Easel Pad Retainer,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Display information at an optimal height with the Quartet® Aluminum Telescoping Display Easel. It flexibly adjusts to support documents in a range of heights and weights. Solid construction of the locking cross-base reinforces the tripod design for added stability. The extendable cam-shaft helps provide ultimate display performance. The telescoping feature allows you to find the perfect height to capture attention and maximize your message.
Show More Close
 

Technical Specifications

Item # 30P060
Mfr. Model # 50T
UNSPSC #44111903
Shipping Weight 1.0 lbs
Country of Origin China *
Item Easel Pad Retainer
For Use With Quartet 50E and 55E Easels
Color Silver
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.