Check Availability
Yellow Lid, 25-1/8" L x 16"
  • QUANTUM STORAGE SYSTEMS 

    Yellow Lid, 25-1/8" L x 16"

  • Item # 52GZ15
  • Mfr. Model # LID2516-8YL
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This QUANTUM STORAGE SYSTEMS cross stacking tote lid helps keep stored items dust free and allows you to stack and cross stack tote with lid in place.
Show More Close
 

Technical Specifications

Item # 52GZ15
Mfr. Model # LID2516-8YL
UNSPSC #24112409
Shipping Weight 2.02 lbs
Country of Origin USA *
Item Lid
Outside Length 25-1/8"
Outside Width 16"
Material Polypropylene
Color Yellow
For Use With Mfr. No. TUB2516-8YL
Used With Bin or Container Style Cross Stacking Container

* This product's country of origin is subject to change

Compliance and Restrictions