Check Availability
  • QUANTUM STORAGE SYSTEMS 

    White Lid, 25-1/8" L x 16"

  • Item # 11M615
  • Mfr. Model # LID2516-8WT
White Lid, 25-1/8" L x 16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QUANTUM STORAGE SYSTEMS cross stack tub lid helps keep tub contents dust free and allows you to stack tubs even with lid in place.
Show More Close
 

Technical Specifications

Item # 11M615
Mfr. Model # LID2516-8WT
UNSPSC #24112409
Catalog Page 1296
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Lid
Outside Length 25-1/8"
Outside Width 16"
Material Polypropylene
Color White
For Use With Model TUB2516-8WT
Package Quantity 6
Used With Bin or Container Style Cross Stacking Container
* This product's country of origin is subject to change

Compliance and Restrictions