Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Tub Rack, 600 lb. Load Capacity

  • Item # 33Z265
  • Mfr. Model # TR3-2516-8GY
Tub Rack, 600 lb. Load Capacity Cross Stack Tub Rack w/3 Tubs,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-welded aluminum tub racks transport and store a variety of products. Runners allow bins to slide in and out from both sides. Nesting totes are constructed from easy-to-clean, injection-molded high-density polypropylene. Each tote can hold up to 100 lb. Rolled top rim provides a comfortable grip, and rounded corners add strength to stress points. Six 1/4" drill hole pattern on bottom of bins for easy hole insertion for optional air flow and drainage.
Show More Close
 

Technical Specifications

Item # 33Z265
Mfr. Model # TR3-2516-8GY
UNSPSC #24102004
Catalog Page 1296
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Tub Rack
Overall Depth 27"
Overall Width 19"
Overall Height 41"
Load Capacity 600 lb.
Bin Color Gray
Total Number of Bins 3
Cart Material Aluminum
Bin Depth 25-1/8"
Bin Width 16"
Bin Height 8-1/2"
Finish Smooth Polished
Includes (3) Mfr. No. TUB2516-8GY 16"W x 8-1/2"H x 25-1/8"D Cross Stack Tubs
Bin Material Polypropylene
* This product's country of origin is subject to change

Compliance and Restrictions