Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Tool Caddy, Blue

  • Item # 8RK40
  • Mfr. Model # TC-500BL
Tool Caddy, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8RK40
Mfr. Model # TC-500BL
UNSPSC #47121501
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Tool Caddy
Material High Density Polypropylene
Color Blue
Length (In.) 18-1/4
Height (In.) 8-3/4
* This product's country of origin is subject to change

Compliance and Restrictions