Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Tip Out Bin Slider Rack, Ivory, 75"H x 19"L x 48"W, 1EA

  • Item # 9GN79
  • Mfr. Model # G-725309-80
Tip Out Bin Slider Rack, Ivory, 75"H x 19"L x 48"W, 1EA
Qty
  • Web Price
    $3,519.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9GN79
Mfr. Model # G-725309-80
UNSPSC #24102004
Shipping Weight 324.0 lbs
Country of Origin USA *
Tip Out Bin Item Tip Out Bin Slider Rack
Number of Drawers or Bins 80
Outside Height 75"
Outside Length 19"
Outside Width 48"
Bin Depth 1-3/4"
Bin Width 2-3/16"
Bin Height 2-1/2"
Tier 20
Color Ivory
Material Steel And High Impact Polystyrene
Includes Selection of Tip Out Bins.
Item Gondola Slider System
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms