Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Tip Out Bin, Wall Frame, W24 In, H24 In, Blk

  • Item # 2TB21
  • Mfr. Model # QTF24
Tip Out Bin, Wall Frame, W24 In, H24 In, Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QUANTUM STORAGE SYSTEMS tip out bin frame is designed with a preset parallel distance so that bins can be easily removed for replenishment or for changing storage requirements. The frame has a bottom ledge so that the bins can be secured above ground level.
Show More Close
 

Technical Specifications

Item # 2TB21
Mfr. Model # QTF24
UNSPSC #44111515
Catalog Page 1289
Shipping Weight 3.6 lbs
Country of Origin China *
Bin and Container Accessory Item Wall Mount Frame
ESD Conductive No
Overall Height 24"
Used With Bin or Container Style Tip Out Bin
Material Steel
Color Black
Load Capacity 75 lb.
* This product's country of origin is subject to change

Welcome Sign In