Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 44 Bins, 36"W x 18"D x 74"H, Load Capacity: 9600 lb., Silver

  • Item # 9GC40
  • Mfr. Model # WR12-108BL
Steel Wire Bin Shelving with 44 Bins, 36"W x 18"D x 74"H, Load Capacity: 9600 lb., Silver
Qty
  • Web Price
    $593.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9GC40
Mfr. Model # WR12-108BL
UNSPSC #24102004
Catalog Page 1283
Shipping Weight 194.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 74"
Bin Style Shelf Bin
Bin Depth 17-7/8"
Bin Width 8-3/8"
Bin Height 4"
Bin Material Polypropylene
Bin Color Blue
No. of Shelves 12
Total Number of Bins 44
Load Capacity 9600 lb.
Shelf Capacity 800 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. QSB108BL Bins
* This product's country of origin is subject to change

Compliance and Restrictions