Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 10 Bins, 36"W x 18"D x 74"H, Load Capacity: 4000 lb., Gray

  • Item # 9DZA9
  • Mfr. Model # WR5-600800RD
Steel Wire Bin Shelving with 10 Bins, 36"W x 18"D x 74"H, Load Capacity: 4000 lb., Gray
Qty
  • Web Price
    $412.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DZA9
Mfr. Model # WR5-600800RD
UNSPSC #24102004
Catalog Page 1287
Shipping Weight 104.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 17-1/2"
Bin Width (6) 10-7/8", (4) 16-1/2"
Bin Height 12-1/2"
Bin Material Polyethylene
Bin Color Red
No. of Shelves 5
Total Number of Bins 10
Load Capacity 4000 lb.
Shelf Capacity 800 lb.
Color Gray
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes (6) Mfr. No. QGH600RD and (6) Mfr. No. QGH800RD Bins
* This product's country of origin is subject to change

Compliance and Restrictions