Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 8 Bins, 42"W x 18"D x 74"H, Load Capacity: 4000 lb., Gray

  • Item # 8NGV0
  • Mfr. Model # WR5-700RD
Steel Wire Bin Shelving with 8 Bins, 42"W x 18"D x 74"H, Load Capacity: 4000 lb., Gray
Qty
  • Web Price
    $416.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8NGV0
Mfr. Model # WR5-700RD
UNSPSC #24102004
Catalog Page 1287
Shipping Weight 102.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 42"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 15-1/4"
Bin Width 19-7/8"
Bin Height 12-7/16"
Bin Material Polyethylene
Bin Color Red
No. of Shelves 5
Total Number of Bins 8
Load Capacity 4000 lb.
Shelf Capacity 800 lb.
Color Gray
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. QGH700RD Bins
* This product's country of origin is subject to change

Compliance and Restrictions