Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 15 Bins, 36"W x 24"D x 74"H, Load Capacity: 4800 lb., Silver

  • Item # 6GAR1
  • Mfr. Model # WR6-953CL
Steel Wire Bin Shelving with 15 Bins, 36"W x 24"D x 74"H, Load Capacity: 4800 lb., Silver
Qty
  • Web Price
    $733.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GAR1
Mfr. Model # WR6-953CL
UNSPSC #56111906
Catalog Page 1279
Shipping Weight 156.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 24"
Overall Width 36"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 23-7/8"
Bin Width 11"
Bin Height 10"
Bin Material Polypropylene
Bin Color Clear
No. of Shelves 6
Total Number of Bins 15
Load Capacity 4800 lb.
Shelf Capacity 800 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. QUS953CL Bins
* This product's country of origin is subject to change

Compliance and Restrictions