Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 20 Bins, 36"W x 24"D x 74"H, Load Capacity: 5600 lb, Silver

  • Item # 6GAR0
  • Mfr. Model # WR7-20-MIXCL
Steel Wire Bin Shelving with 20 Bins, 36"W x 24"D x 74"H, Load Capacity: 5600 lb, Silver
Qty
  • Web Price
    $1,078.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GAR0
Mfr. Model # WR7-20-MIXCL
UNSPSC #56111906
Shipping Weight 182.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 24"
Overall Width 36"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 23-7/8"
Bin Width (8) 8-1/4", (3) 11", (3) 11", (2) 16-1/2"
Bin Height (8) 7", (3) 7", (3) 10", (2) 11"
Bin Material Polypropylene
Bin Color Clear
No. of Shelves 7
Total Number of Bins 20
Load Capacity 5600 lb
Shelf Capacity 800 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes (8) Mfr. No. QUS950CL, (4) QUS951CL, (3) QUS952CL, (3) QUS953CL and (2) QUS954CL Bins
* This product's country of origin is subject to change

Compliance and Restrictions