Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 40 Bins, 36"W x 12"D x 74"H, Load Capacity: 7200 lb., Silver

  • Item # 33Z222
  • Mfr. Model # WR9-202YL
Steel Wire Bin Shelving with 40 Bins, 36"W x 12"D x 74"H, Load Capacity: 7200 lb., Silver
Qty
  • Web Price
    $420.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33Z222
Mfr. Model # WR9-202YL
UNSPSC #24102004
Catalog Page 1283
Shipping Weight 100.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 12"
Overall Width 36"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 11-5/8"
Bin Width 6-5/8"
Bin Height 6"
Bin Material Polypropylene
Bin Color Yellow
No. of Shelves 9
Total Number of Bins 40
Load Capacity 7200 lb.
Shelf Capacity 800 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. QSB202YL Bins
* This product's country of origin is subject to change

Compliance and Restrictions