Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 21 Bins, 36"W x 18"D x 74"H, Load Capacity: 6400 lb., Silver

  • Item # 33Z212
  • Mfr. Model # WR8-255BL
Steel Wire Bin Shelving with 21 Bins, 36"W x 18"D x 74"H, Load Capacity: 6400 lb., Silver
Qty
  • Web Price
    $730.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33Z212
Mfr. Model # WR8-255BL
UNSPSC #24102004
Catalog Page 1281
Shipping Weight 152.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 16"
Bin Width 11"
Bin Height 8"
Bin Material Polypropylene
Bin Color Blue
No. of Shelves 8
Total Number of Bins 21
Load Capacity 6400 lb.
Shelf Capacity 800 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. QUS255BL Bins
* This product's country of origin is subject to change

Compliance and Restrictions