Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 28 Bins, 36"W x 14"D x 74"H, Load Capacity: 6400 lb., Silver

  • Item # 33Z204
  • Mfr. Model # WR8-240YL
Steel Wire Bin Shelving with 28 Bins, 36"W x 14"D x 74"H, Load Capacity: 6400 lb., Silver
Qty
  • Web Price
    $732.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33Z204
Mfr. Model # WR8-240YL
UNSPSC #24102004
Catalog Page 1281
Shipping Weight 128.0 lbs
Country of Origin Varies *
Item - Bin Shelving Bin Shelving
Overall Depth 14"
Overall Width 36"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 14-3/4"
Bin Width 8-1/4"
Bin Height 7"
Bin Material Polypropylene
Bin Color Yellow
No. of Shelves 8
Total Number of Bins 28
Load Capacity 6400 lb.
Shelf Capacity 800 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. QUS240YL Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close