Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 15 Bins, 36"W x 18"D x 74"H, Load Capacity: 4800 lb., Silver

  • Item # 33Z186
  • Mfr. Model # WR6-260GN
Steel Wire Bin Shelving with 15 Bins, 36"W x 18"D x 74"H, Load Capacity: 4800 lb., Silver
Qty
  • Web Price
    $696.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33Z186
Mfr. Model # WR6-260GN
UNSPSC #24102004
Catalog Page 1281
Shipping Weight 127.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 18"
Bin Width 11"
Bin Height 10"
Bin Material Polypropylene
Bin Color Green
No. of Shelves 6
Total Number of Bins 15
Load Capacity 4800 lb.
Shelf Capacity 800 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. QUS260GN Bins
* This product's country of origin is subject to change

Compliance and Restrictions