Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 55 Bins, 36"W x 24"D x 74"H, Load Capacity: 9600 lb., Silver

  • Item # 33Z168
  • Mfr. Model # WR12-106BK
Steel Wire Bin Shelving with 55 Bins, 36"W x 24"D x 74"H, Load Capacity: 9600 lb., Silver
Qty
  • Web Price
    $924.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33Z168
Mfr. Model # WR12-106BK
UNSPSC #24102004
Catalog Page 1283
Shipping Weight 218.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 24"
Overall Width 36"
Overall Height 74"
Bin Style Shelf Bin
Bin Depth 23-5/8"
Bin Width 6-5/8"
Bin Height 4"
Bin Material Polypropylene
Bin Color Black
No. of Shelves 12
Total Number of Bins 55
Load Capacity 9600 lb.
Shelf Capacity 800 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. QSB106BK Bins
* This product's country of origin is subject to change

Compliance and Restrictions