Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 48 Bins, 36"W x 14"D x 74"H, Load Capacity: 5000 lb., Silver

  • Item # 33Z147
  • Mfr. Model # WR10-230240BL
Steel Wire Bin Shelving with 48 Bins, 36"W x 14"D x 74"H, Load Capacity: 5000 lb., Silver
Qty
  • Web Price
    $740.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33Z147
Mfr. Model # WR10-230240BL
UNSPSC #24102004
Catalog Page 1281
Shipping Weight 146.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 14"
Overall Width 36"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth (36) 10-7/8", (12) 14-3/4"
Bin Width (36) 5-/12", (12) 8-1/4"
Bin Height (36) 5", (12) 7"
Bin Material Polypropylene
Bin Color Blue
No. of Shelves 10
Total Number of Bins 48
Load Capacity 5000 lb.
Shelf Capacity 500 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes (36) Mfr. No. QUS230BL and (12) QUS240BL Bins
* This product's country of origin is subject to change

Compliance and Restrictions