Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 21 Bins, 36"W x 12"D x 74"H, Load Capacity: 6400 lb., Silver

  • Item # 24K250
  • Mfr. Model # WR8-425OR
Steel Wire Bin Shelving with 21 Bins, 36"W x 12"D x 74"H, Load Capacity: 6400 lb., Silver
Qty
  • Web Price
    $505.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24K250
Mfr. Model # WR8-425OR
UNSPSC #56111906
Catalog Page 1284
Shipping Weight 107.0 lbs
Country of Origin Varies *
Item - Bin Shelving Bin Shelving
Overall Depth 12"
Overall Width 36"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 12"
Bin Width 11"
Bin Height 7"
Bin Material Polypropylene
Bin Color Orange
No. of Shelves 8
Total Number of Bins 21
Load Capacity 6400 lb.
Shelf Capacity 800 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
For Use With Mfr. No. SSB425OR
Standards NSF
Includes Mfr. No. SSB425OR Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close