Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 35 Bins, 36"W x 18"D x 74"H, Load Capacity: 6400 lb., Silver

  • Item # 24K212
  • Mfr. Model # WR8-461GY
Steel Wire Bin Shelving with 35 Bins, 36"W x 18"D x 74"H, Load Capacity: 6400 lb., Silver
Qty
  • Web Price
    $910.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24K212
Mfr. Model # WR8-461GY
UNSPSC #56111906
Catalog Page 1284
Shipping Weight 190.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 18"
Bin Width 6"
Bin Height 7"
Bin Material Polypropylene
Bin Color Gray
No. of Shelves 8
Total Number of Bins 35
Load Capacity 6400 lb.
Shelf Capacity 800 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
For Use With Mfr. No. SSB461GY
Standards NSF
Includes Mfr. No. SSB461GY Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close